References
Knipex:87 01 150 SB
Rubix:388A3771
EAN:4003773060123



Product details : KNIPEX 8701150SB COBRA WATER PUMP PLIERS 150MM
87 01 400 KNIPEX Cobra® XL
Greater gripping capacity but much lower weight than comparable pipe wrenches. Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched.
Adjustment positions: 27 Kapazität für Rohre (Zoll): Ø 3 1/2 in Capacities for nuts: 95 mm Capacities for pipes (diameter): Ø 90 mm
Greater gripping capacity but much lower weight than comparable pipe wrenches. Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched.
Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened
Strengths
Practical and fast handling. Secure tightening.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x110x19 mm |
|---|---|
| Length | 150 mm |
| Number of positions | 11 |
| Type | water pump pliers |
| Weight | 165 g |
| Type of branches | coated in non-slip plastic |
Show UNSPSC/ECL@SS
£ 27.86 excl. VAT
/ Each
£ 33.43 incl. VAT
- Delivery usually within ( 14 ) days