References
Knipex:86 01 180
Rubix:275A5580
EAN:4003773084273





Technical specifications
| Length | 180 mm |
|---|---|
| Opening capacity | 40 mm |
| Number of positions | 15 |
Documents
Product details : KNIPEX 8601180 KNIPEX PLIER WRENCHES 180MM
86 01 180 Pliers Wrench
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Quick adjustment with push button directly on the workpiece. Great for gripping, holding, pressing and bending workpieces. High lever transmission for strong gripping power. Zero backlash jaw pressure prevents damage to edges of sensitive components. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Increased gripping capacity thanks to two additional setting positions: variable gripping of all widths across flats up to 40 mm. 10% less weight with the same stability. Practical adjustment scale: a laser-cut scale allows the wrench opening to be set before gripping. with narrow gripping jaws - for tightening situations that require a slim tool.
Jaw thickness (joint) (B2): 8.0 mm Joint thickness (B3): 12.0 mm Tips thickness (B1): 5.0 mm Adjustment positions: 15 Capacities for nuts: Ø 112 Capacities for nuts: 40 mm
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Quick adjustment with push button directly on the workpiece. Great for gripping, holding, pressing and bending workpieces. High lever transmission for strong gripping power. Zero backlash jaw pressure prevents damage to edges of sensitive components. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Increased gripping capacity thanks to two additional setting positions: variable gripping of all widths across flats up to 40 mm. 10% less weight with the same stability. Practical adjustment scale: a laser-cut scale allows the wrench opening to be set before gripping. with narrow gripping jaws - for tightening situations that require a slim tool.
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Opening capacity | 40 mm |
| Number of positions | 15 |
| Type | pliers wrench |
| Weight | 230 g |
| Type of branches | non-slip |
Show UNSPSC/ECL@SS
£ 49.01 excl. VAT
/ Each
£ 58.81 incl. VAT
- In stock: Next day delivery