• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,655)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,703)
  • Extractors(429)
  • Storage(1,857)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Pliers, vices, clamps
  5. Pliers
  6. Tongue and groove pliers
  7. PLIERSPUMP1080475RIDGID

PLIERSPUMP1080475RIDGID

Tongue and groove pliers Ridgid

See technical information

References

Ridgid:80475
Rubix:4521023
EAN:0095691804754
brand logo
brand logo

Technical specifications

Opening capacity51 mm
See all Specifications

Product details : PLIERSPUMP1080475RIDGID


Technical specifications


Attributes
Opening capacity51 mm
Weight0.4 g
Show UNSPSC/ECL@SS
£ 44.57 excl. VAT
/ Each
£ 53.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BAHCO 8226 ERGO SLIP JOINT WATER PUMP PLIERS PHOS FINISH 400MMFACOM MLTIGRIP PLIER 180MM 181A.18GFACOM PWF250CPEPB PLIER WRENCH BI-MATERIAL HANDLE 250 MMKNIPEX 8559250A SPARE PARTS SET FOR 8551180/250 A/AFKNIPEX 8330010 PIPE WRENCHES S-SHAPE 320MMROEBUCK SO EASY ADJUSTABLE MULTIGRIP PLIER 13 POSITIONS 840481KNIPEX 8701125SB COBRA WATER PUMP PLIERS 125MMKNIPEX 8802250T ALLIGATOR WATER PUMP PLIERS TT 250MMKNIPEX 1305160 ELECTRICIANS' PLIERS CHROME 160MMTENGTOOLS MB482-12Q QUICK SET WATER PUMP PLIER HRC60 300MMKNIPEX 8701400SB KNIPEX COBRA XL WATER PUMP PLIERS 400MMKNIPEX 8703180 COBRA WATER PUMP PLIERS 180MMKNIPEX 8603300 PLIER WRENCHES 300MMFACOM 170A.25PB STANDARD MULTIGRIP PLIERS 250 MMEXPERT TWIN SLIP JOINT MULTIGRIP 300MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap