References
Knipex:87 02 180
Rubix:010126
EAN:4003773042396

Technical specifications
| Length | 180 mm |
|---|---|
| Opening capacity | 42 mm |
| Number of positions | 18 |
Documents
Product details : KNIPEX 8702180 COBRA WATER PUMP PLIERS 180MM
87 02 300 KNIPEX Cobra®
Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators' fingers being pinched.
Adjustment positions: 30 Kapazität für Rohre (Zoll): Ø 2 3/4 in Capacities for nuts: 60 mm Capacities for pipes (diameter): Ø 70 mm
Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators' fingers being pinched.
Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x90x18 mm |
|---|---|
| Length | 180 mm |
| Opening capacity | 42 mm |
| Number of positions | 18 |
| Type | high-tech water pump pliers |
| Weight | 196 g |
| Type of branches | with multi-component grips |
Show UNSPSC/ECL@SS
£ 30.31 excl. VAT
/ Each
£ 36.37 incl. VAT
- In stock: Next day delivery








