References
Knipex:88 01 180 SB
Rubix:4533865
EAN:4003773035695

Product details : KNIPEX 8801180SB ALLIGATOR WATER PUMP PLIERS 180MM
88 01 300 KNIPEX Alligator®
good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt; particularly suitable for outdoor work. Pinch guard prevents operators' fingers being pinched.
Adjustment positions: 9 Capacity for pipes, inches (diameter): Ø 2 3/4 in Capacities for nuts: 60 mm Capacities for pipes (diameter): Ø 70 mm
good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt; particularly suitable for outdoor work. Pinch guard prevents operators' fingers being pinched.
Good access to the workpiece due to slim size of head and joint area. More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x110x13 mm |
|---|---|
| Length | 180 mm |
| Opening capacity | 42 mm |
| Number of positions | 9 |
| Type | extension pliers |
| Weight | 202 g |
Show UNSPSC/ECL@SS
£ 22.73 excl. VAT
/ Each
£ 27.28 incl. VAT
- Delivery usually within ( 14 ) days









