KNIPEX 1664125SB DISMANTLING TOOL FOR DATA CABLES 125MM


Stripping Tool for flat and round cable

References
knipex:16 64 125 SB
rubix:2523707
ean:4003773076933
brand logo
brand logo
Technical specifications
Max capacity for cable13 mm
Weight48 g
See all Specifications

Product details : KNIPEX 1664125SB DISMANTLING TOOL FOR DATA CABLES 125MM


16 64 125 SB Stripping Tool for flat and round cable
For flat cables up to 12 mm in width. For stripping all common round and damp-proof installation cables Ø 4.0 to 13.0 mm (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2.5 mm²). Stripping device for cross-sections 0.8 / 1.5 / 2.5 mm² (AWG 20 / 16 / 14). With opening spring and locking device. For use in confined and difficult to access work areas. Also for use in conduit and distribution boxes.
  • Stripping capacities in square millimetres: 0.8 — 2.5 mm²
  • Stripping capacities (diametre): Ø 4 – 13 mm
  • Cable type: flat cable 12 mm / round cable Ø 4 - 13 mm. e.g.: 3 x 1.5 mm² up to 5 x 2.5 mm²
  • For flat cables up to 12 mm in width. For stripping all common round and damp-proof installation cables Ø 4.0 to 13.0 mm (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2.5 mm²). Stripping device for cross-sections 0.8 / 1.5 / 2.5 mm² (AWG 20 / 16 / 14). With opening spring and locking device. For use in confined and difficult to access work areas. Also for use in conduit and distribution boxes. body: plastic, fibreglass-reinforced

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)190x88x32 mm
    Logistic Weight48 g
    Max capacity for cable13 mm
    Weight48 g
    Show UNSPSC/ECL@SS
    £ 23.50 excl. VAT
    / Each
    £ 28.20 incl. VAT
    • In stock: Next day delivery