Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Unsheathing tools
FACOM 986061 SELF PIVOTING BLADE
FACOM 986061 SELF PIVOTING BLADE
Set of 5 swivel blades 986061
References
facom:
986061
rubix:
395A5252
ean:
3148519860610
Technical specifications
Weight
90
g
Product details
Technical specifications
Product details : FACOM 986061 SELF PIVOTING BLADE
Set of 5 swivel blades, for sheathing tool 985951 - 985952 - 985953 - 985954 - 985955 - 985956.
Technical specifications
Attributes
Weight
90
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.47
excl. VAT
/
Each
£
24.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 1650145SB STRIPPING KNIFE WITH GUIDE SHOE 146MM
FACOM STRIPPER CABLE SHEATH 985952
FACOM SHEATH STRIPPER 985936
BAHCO CR B 01 TERMINAL PLIER YELLOW 220MM
KNIPEX 1690130SB UNIVERSAL DISMANTLING TOOL 130MM
KNIPEX 1620165SB CABLE KNIFE WITH HOOK BLADE 165MM
KNIPEX 169502SB ERGOSTRIP DISMANTLING TOOL LEFT HANDED 135MM
ROEBUCK SHEATH STRIPPER 840493
FACOM CABLE STRIP 4.5-29MM 985957
GEDORE 160MMVDECBLSTRIPPLIE VDE 8098-160 H
FACOM 872271PB MULTIFUNCTION TRIGGER SHEATH-STRIPPER 4 - 28 MM PVC
KNIPEX 1664125SB DISMANTLING TOOL FOR DATA CABLES 125MM
GEDORE 8156 CRIMP WRENCH FOR NON-INSULATED CONTAC
ROEBUCK SHEATH STRIPPER WITH HOOKED BLADE 840491
KNIPEX 169501SB ERGOSTRIP UNIVERSAL DISMANTLING TOOL 135MM