KNIPEX 8801400 KNIPEX ALLIGATOR XL WATER PUMP PLIERS 400MM
KNIPEX Alligator® XL
See technical informationReferences
Knipex:88 01 400
Rubix:2523737
EAN:4003773075844

Technical specifications
| Length | 400 mm |
|---|---|
| Opening capacity | 90 mm |
| Number of positions | 11 |
Product details : KNIPEX 8801400 KNIPEX ALLIGATOR XL WATER PUMP PLIERS 400MM
88 01 400 KNIPEX Alligator® XL
The classic model, now also in 400 mm length. robust construction, insensitive to dirt; particularly suitable for outdoor work. Good access to the workpiece due to slim size of head and joint area. Pinch guard prevents operators' fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Box-joint design for high stability due to double guide. Robust adjustment mechanism, insensitive to dirt, easy to clean; particularly suitable for outdoor work. 11-notch adjustment positioning with a gripping capacity up to 3 1/2", optimised adjustment to the workpiece and user-friendly handle position.
Adjustment positions: 11 Capacity for pipes, inches (diameter): Ø 3 1/2 in Capacities for nuts: 95 mm Capacities for pipes (diameter): Ø 90 mm
The classic model, now also in 400 mm length. robust construction, insensitive to dirt; particularly suitable for outdoor work. Good access to the workpiece due to slim size of head and joint area. Pinch guard prevents operators' fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Box-joint design for high stability due to double guide. Robust adjustment mechanism, insensitive to dirt, easy to clean; particularly suitable for outdoor work. 11-notch adjustment positioning with a gripping capacity up to 3 1/2", optimised adjustment to the workpiece and user-friendly handle position.
The classic model, now also in 400 mm length. Robust construction, insensitive to dirt. Particularly suitable for outdoor work. Good access to the workpiece due to slim size of head and joint area. Guard prevents operators' fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Box-joint design for high stability due to double guide. Robust adjustment mechanism, insensitive to dirt, easy to clean. Particularly suitable for outdoor work. 11-notch adjustment positioning with a gripping capacity up to 3 1/2", optimised adjustment to the workpiece and user-friendly handle position. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x75x20 mm |
|---|---|
| Logistic Weight | 1190 g |
| Length | 400 mm |
| Opening capacity | 90 mm |
| Number of positions | 11 |
| Type | pipe wrench and water pump pliers |
| Weight | 1190 g |
| Type of branches | non-slip plastic coating |
Show UNSPSC/ECL@SS
£ 64.43 excl. VAT
/ Each
£ 77.32 incl. VAT
- Usually arrives within 14 working days





