KNIPEX 2616200 SNIPE NOSE SIDE CUTTING PLIERS 200MM

Snipe Nose Side Cutting Pliers

See technical information

References

Knipex:26 16 200
Rubix:010241
EAN:4003773022831
brand logo

Technical specifications

Nose shapehalf-round
Length of noses73 mm
Length200 mm
See all Specifications

Product details : KNIPEX 2616200 SNIPE NOSE SIDE CUTTING PLIERS 200MM


26 16 200 SB Snipe Nose Side Cutting Pliers
half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. self-service card/blister.
  • Cutting capacities medium hard wire (diameter): Ø 3.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.2 mm
  • Jaw thickness (joint) (T1): 9.5 mm
  • Tips width (W4): 3.0 mm
  • Tips thickness (T2): 2.5 mm
  • Jaw length (L3): 73.0 mm
  • Head width (W3): 18 mm
  • VDE tested: yes  
  • Elastic tips: dimensionally stable even when twisted Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Nose shapehalf-round
    Length of noses73 mm
    Length200 mm
    Cutting capacity3.2 mm
    Weight206 g
    £ 35.09 excl. VAT
    / Each
    £ 42.11 incl. VAT
    • In stock: Next day delivery