KNIPEX 8702250 COBRA WATER PUMP PLIERS 250MM


KNIPEX Cobra®

References
knipex:87 02 250
rubix:010127
ean:4003773040316
brand logo
brand logo
Technical specifications
Length250 mm
Opening capacity50 mm
Number of positions25
See all Specifications

Product details : KNIPEX 8702250 COBRA WATER PUMP PLIERS 250MM


87 02 300 KNIPEX Cobra®
Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators' fingers being pinched.
  • Adjustment positions: 30
  • Kapazität für Rohre (Zoll): Ø 2 3/4 in
  • Capacities for nuts: 60 mm
  • Capacities for pipes (diameter): Ø 70 mm
  • with slim multi-component grips without collar for better handling and easier transport Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)245x120x52 mm
    Length250 mm
    Opening capacity50 mm
    Number of positions25
    TypeHigh-Tech Water Pump Pliers
    Weight366 g
    Type of brancheswith Multi-Component Grips
    Show UNSPSC/ECL@SS
    £ 28.83 excl. VAT
    / Each
    £ 34.60 incl. VAT
    • In stock: Next day delivery