WERA 073544 3950PKL/9 SB HEX KEY SET 1.5-10.0 LONG B/END STAINLESS 9PC
L-Key Set
See technical informationSee documentsReferences
Wera:05073544001
Rubix:207A1551
Manufacturer :05073544001
EAN:4013288180377

Documents
Product details : WERA 073544 3950PKL/9 SB HEX KEY SET 1.5-10.0 LONG B/END STAINLESS 9PC
High quality L-key set out of stainless steel for hexagon socket screws by Wera. Stainless steel prevents the transfer of extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Come with hex ballpoint on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriver axis, thus enabling "round the corner" screwdriver. In an almost wear-free L-key clip fastener.
Strengths
•Solution to the extraneous rust problem: fasten stainless screws with stainless tools
Hex-Plus allows socket head screws to live longer
Stainless L-keys prevent extraneous rust on stainless screws
L-keys are quickly to hand thanks to their size markings
Wear-resistant clip material for enhanced durability
Hex-Plus allows socket head screws to live longer
Stainless L-keys prevent extraneous rust on stainless screws
L-keys are quickly to hand thanks to their size markings
Wear-resistant clip material for enhanced durability
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | hex / allen |
| Imprint size | 1,5 mm, 2 mm, 2,5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
Show UNSPSC/ECL@SS
£ 33.99 excl. VAT
/ Each
£ 40.79 incl. VAT
- Usually arrives within 14 working days






