WERA 022639 950SPKL/9SZ HEX KEY SET 5/64-3/8 LONG B/END 9PC

L-Key Set

See technical informationSee documents

References

Wera:05022639001
Rubix:80987863
Manufacturer :05022639001
EAN:4013288182593
brand logo

Technical specifications

Number of elements9
Imprinthex / allen
See all Specifications

Documents

Product details : WERA 022639 950SPKL/9SZ HEX KEY SET 5/64-3/8 LONG B/END 9PC


L-keys with plastic sleeve (SPKL) made of circular, easy-grip material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-keys are easily accessible due to their colour coding and size markings. The wear-free material of the clip guarantees easy removal and a secure hold of the L-keys. For hexagonal socket screws.

Strengths

•L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
L-keys are quickly to hand thanks to their size markings
Wear-resistant size marking
With sturdy roll-pouch for tool protection and easy carrying

Technical specifications


Attributes
Number of elements9
Imprinthex / allen
Imprint size5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
  • Delivery usually within ( 5 ) days