WERA 021909 950L/9SMN HEX KEY SET 1.5-10 LONG CHROME PLATED 9PC

L-Key Set

See technical informationSee documents

References

Wera:05021909001
Rubix:80386316
Manufacturer :05021909001
EAN:4013288111937
brand logo

Technical specifications

Number of elements9
Imprinthex / allen
See all Specifications

Documents

Product details : WERA 021909 950L/9SMN HEX KEY SET 1.5-10 LONG CHROME PLATED 9PC


High quality L-key set for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection; with extra-long arm.

Strengths

•L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
High corrosion protection thanks to chrome-plating
L-keys are quickly to hand thanks to their size markings
Wear-resistant clip material for enhanced durability

Technical specifications


Attributes
Number of elements9
Imprinthex / allen
Imprint size1,5 mm, 2 mm, 2,5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
£ 17.66 excl. VAT
/ Each
£ 21.19 incl. VAT
  • Delivery usually within ( 5 ) days