WERA 022210 950 SPKL/9 SM N HF HEX KEY SET 1.5-10 LONG B/END MULTI 9PC
Set of long ball-end pin keys for hex-socket screws, shank in a sleeve for finger protection, with holding function
See technical informationReferences
Wera:05022210001
Rubix:170A3002
EAN:4013288188403

Product details : WERA 022210 950 SPKL/9 SM N HF HEX KEY SET 1.5-10 LONG B/END MULTI 9PC
Set of ball-end pin keys for hex-socket screws, long, shank in a sleeve for finger protection, with holding function
Construction: made of a special tool steel alloy with a round profile, with a sleeve for finger protection. Available in different colors to facilitate identification of the key size. Milled profile with a mechanical holding function, for use in situations where magnetic retention is not possible or advisable. Hex Plus geometry increases static torque by 20% and protects the screw's hexagonal socket. Ball end allows driving even at an angle. Supplied in a wear-resistant solid-rubber clip with abrasion-resistant size markings.
Construction: made of a special tool steel alloy with a round profile, with a sleeve for finger protection. Available in different colors to facilitate identification of the key size. Milled profile with a mechanical holding function, for use in situations where magnetic retention is not possible or advisable. Hex Plus geometry increases static torque by 20% and protects the screw's hexagonal socket. Ball end allows driving even at an angle. Supplied in a wear-resistant solid-rubber clip with abrasion-resistant size markings.
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | hex / allen |
| Imprint size | 1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm |
Show UNSPSC/ECL@SS
£ 38.31 excl. VAT
/ Each
£ 45.97 incl. VAT
- Usually arrives within 14 working days