Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Tungsten electrode
0151574053 TUNGSTEN WL15 GOLD 3.2X175 MM
0151574053 TUNGSTEN WL15 GOLD 3.2X175 MM
Tungsten electrode Esab
References
esab:
0151574053
rubix:
237A1369
Product details
Technical specifications
Product details : 0151574053 TUNGSTEN WL15 GOLD 3.2X175 MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.83
excl. VAT
/
Each
£
10.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 879826 PUR WP GREEN BOX 10 %1 0 X 150 MM
PARWELD 1.6MM Z TUNGSTEN ELECTRODE ZIRCONIATED
SPARTEX 879822 THORIE 2% WT20 RED BOX 10 %2 4 X 150 MM
PARWELD 2.4MM 2% TUNGSTEN ELECTRODE 2% THORIATED 2.4
SPARTEX 879815 CERIUM WC20 GREY BOX 10 %2 4 X 150 MM
SPARTEX 879808 LANTHANE 1 5% WL15 GOLD BOX 10 %2 0 X 150 MM
SPARTEX 879827 PUR WP GREEN BOX 10 %1 6 X 150 MM
SPARTEX 879817 CERIUM WC20 GREY BOX 10 %3 2 X 150 MM
SPARTEX 879814 CERIUM WC20 GREY BOX 10 %2 0 X 150 MM
PARWELD 3.2MM Z TUNGSTEN ELECTRODE ZIRCONIATED
SPARTEX 879819 THORIE 2% WT20 RED BOX 10 %1 0 X 150 MM
SPARTEX 879821 THORIE 2% WT20 RED BOX 10 %2 0 X 150 MM
SPARTEX 879841 TRI-COMPOSITE LA15 LILAS BOX 10 %2 0 X 150 MM
SPARTEX 879832 PUR WP GREEN BOX 10 %4 0 X 150 MM
SPARTEX 879838 LANTHANE 2 0% WL20 BLUE BOX 10 %3 2 X 150 MM