Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 13105 XBR 80X15X6MM P60 KM613 SMALL MOP
KLINGSPOR 13105 XBR 80X15X6MM P60 KM613 SMALL MOP
KM 613 flap wheel
References
klingspor:
13105
rubix:
247A2847
ean:
4014855015412
Technical specifications
Outer diameter
80
mm
Length
15
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 13105 XBR 80X15X6MM P60 KM613 SMALL MOP
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
80
mm
Length
15
mm
Grain
60
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.22
excl. VAT
/
Each
£
7.46
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
KLINGSPOR ANGLE GRINDER MOP 115MM X 60G 277015
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
PFERD 661680 F1010/3 A320 FLAP WHEEL CLOTH
148722 ABRASIVE WHEEL 50X50X6 A240 COURSE
PFERD 44415086 FAN GRINDER F 2520/6 A 80
KLINGSPOR 13148 XBR 80X30X6MM P320 KM613 SMALL MOP
KLINGSPOR 320246 NCW600S 110 X 100 X 19 MM P80 FILE BELT
KLINGSPOR 258944 NCS600 80X50X6X60 GRIT ABRASIVE MOP
3M 9720 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P120
KLINGSPOR 13018 KM613 ABRASIVE MOP 60X15X6MM GRAIN 120
KLINGSPOR GRINDING WHEEL 194626
KLINGSPOR 284743 KM 613 SMALL ABRASIVE MOP 20X20X6MM 40 GRAIN
KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP