Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 13109 XBR 80X15X6MM P150 KM613 SMALL MOP
KLINGSPOR 13109 XBR 80X15X6MM P150 KM613 SMALL MOP
KM 613 flap wheel
References
klingspor:
13109
rubix:
247A2848
ean:
4014855015368
Technical specifications
Outer diameter
80
mm
Length
15
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 13109 XBR 80X15X6MM P150 KM613 SMALL MOP
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
80
mm
Length
15
mm
Grain
150
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.22
excl. VAT
/
Each
£
7.46
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 258940 NCS 600 60X50X6MM P60 258940 NCS 600 60X50X6MM P60
KLINGSPOR ANGLE GRINDER MOP 115MM X 60G 277015
PFERD 44509126 FAN GRINDER F 6030/6 A120
KPOR 12997 FLAP WHEEL KM613 50 X 20 60 GRIT
PFERD 44411086 FAN GRINDER F 3030/6 A 80
3M 03769 COMBI WHEEL CB-ZS 75MMX45MMX6MM P180
PFERD 44408126 FAN GRINDER F 4020/6 A120
3M 09705 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH CF-FB 63MMX32MM A VFN
PFERD 154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 PK10
KLINGSPOR ABRASIVE DISC 259043
PFERD 44400086 FAN GRINDER F 2010/6 A 80
KLINGSPOR 12847 KM613 ABRASIVE MOP 30X15X6MM GRAIN 120
KLINGSPOR 258896 NFW600S 100 X 100 X 19 MM FILE BELT
KLINGSPOR 258944 NCS600 80X50X6X60 GRIT ABRASIVE MOP
KLINGSPOR 258941 NCS 600 SMALL FINISHING-MOPS 60X50X6 P100 COARSE