NORTON 110X100X19 FINE A 63642557405


Clean & Blend - Flap Wheels Satinex

References
norton:63642557405
rubix:157A4646
ean:3157625580855
brand logo
brand logo
brand logo
Technical specifications
Outer diameter110 mm
Length10 mm
GrainFine
See all Specifications

Product details : NORTON 110X100X19 FINE A 63642557405


Beartex Satinex wheels provide a cushioned abrasive action which not only works well on flat areas, but is also ideal for use in finishing operations on uneven surfaces.
These versatile wheels are used on portable machines.
brand logo

Technical specifications


Attributes
Outer diameter110 mm
Length10 mm
GrainFine
UseClean;Blend
Reaming diameter19 mm
Show UNSPSC/ECL@SS
£ 45.40 excl. VAT
/ Each
£ 54.48 incl. VAT
  • Usually arrives within 14 working days