Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
PFERD 44402156 FAN GRINDER F3010/6 A150 EAN4007220154328 30MMX10MMX6MM
PFERD 44402156 FAN GRINDER F3010/6 A150 EAN4007220154328 30MMX10MMX6MM
Slat Wheels F 3010/6 A 150
References
pferd tools:
44402156
rubix:
286A8691
ean:
4007220154328
Technical specifications
Outer diameter
30
mm
Length
40
mm
Grain
150
Product details
Technical specifications
Product details : PFERD 44402156 FAN GRINDER F3010/6 A150 EAN4007220154328 30MMX10MMX6MM
Abrasive: Corundum A can be used universally on all materials. The slat wheels on rod F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.
Technical specifications
Attributes
Outer diameter
30
mm
Length
40
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.97
excl. VAT
/
Each
£
3.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
KLINGSPOR GRINDING WHEEL 194626
3M 09701 SCOTCH-BRITE ROLOC CUT POLISH BRUSH PF-ZR 63MMX32MM A MED
KLINGSPOR 61319 KM 613 SMALL ABRASIVE MOP 50X30X6MM 80 GRAIN
KLINGSPOR 13069 KM 613 60 X 40 X 6 MM FLAP WHEEL P60 LS 309 X
3M 09968 SCOTCH-BRITE LAP MOP 150 X 6 VERY FINE
PFERD 44503066 FAN GRINDER F 5030/6 A 60
KLINGSPOR 320253 NFW600S 110 X 100 X 19 MM FILE BELT
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
PFERD 44782504 FLAP WH. FR WS 12520G 40 M14
KLINGSPOR 320255 NFW600S 110 X 100 X 19 MM FILE BELT
KLINGSPOR 12913 XBR 40X15X6MM P240 KM613 SMALL MOP
KLINGSPOR 320247 NCW600S 110 X 100 X 19 MM P100 FILE BELT
3M 9720 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P120