3M 09705 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH CF-FB 63MMX32MM A VFN


Scotch-Brite™ Clean and Finish Flap Brush

References
3m:09705
rubix:80072346
manufacturer :7000077921
brand logo
brand logo
Technical specifications
Outer diameter63 mm
Length32 mm
GrainVery Fine
See all Specifications

Product details : 3M 09705 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH CF-FB 63MMX32MM A VFN


Scotch-Brite™ Clean and Finish Flap Brush features an abrasive mineral bonded to a fibre core. Our clean and finish flap brushes give a uniform cut and finish throughout the product life.

The open, flexible flap construction is soft and pliable to produce uniform surface finishes without ‘chatter marks’. The non-woven web is load and heat resistant.

Suitable for cleaning and light deburring of various substrates, satin finish on metals, smoothing wood prior to varnishing and primer denibbing before final coat.
Use Scotch-Brite™ Clean and Finish Flap Brush to give a uniform cut and finish throughout the life of the product. Our clean and finish flap brushes feature an abrasive mineral bonded to a fibre core.

Strengths

Provides more surface contact than bristle type brushes;Continuously supplies fresh abrasives for consistent, uniform finishes;Soft and conformable for uniform surface treatment without chatter marks;Non-woven web is load and heat resistant;May be used on a variety of substrates, including wood, metal and paint

Applications

For cleaning and light deburring of various substrates, satin finish on metals, smoothing wood prior to varnishing and primer denibbing before final coat

Technical specifications


Attributes
Outer diameter63 mm
Length32 mm
GrainVery Fine
Reaming diameter6 mm
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
  • In stock: Next day delivery