KLINGSPOR 258910 NCW600 NYLON COMBI MOP 165X50X43.1MM P100 MED PK3
NCW 600 Abrasive Finishing mop
See technical informationReferences
Klingspor:258910
Rubix:416A2808
EAN:4014855089604

Product details : KLINGSPOR 258910 NCW600 NYLON COMBI MOP 165X50X43.1MM P100 MED PK3
NCW 600 nylon webbed mop, combination, 165 x 50 x 43.1 mm grit 100 medium
Technical specifications
Attributes
| Grain | 100 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | combination of non-woven and abrasive cloth flaps for a fine scratch pattern; for stainless steel, universal metal, and plastic. high material removal and long service life. |
| Max speed | 3700 rpm |
| Material | aluminium oxide |
| Shaft diameter | 43.1 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 191.90 excl. VAT
/ Each
£ 230.28 incl. VAT
- Usually arrives within 14 working days