KLINGSPOR 83167 SM611S 100 X 100 X 19 MM P40 FILE BELT
SM 611 S Abrasive Satin finishing drum
See technical informationReferences
Klingspor:83167
Rubix:264A3420
EAN:4014855062768

Product details : KLINGSPOR 83167 SM611S 100 X 100 X 19 MM P40 FILE BELT
SM 611 S abrasive mop wheel LS 309 X, 100 x 100 x 19 mm grit 40
Technical specifications
Attributes
| Grain | 40 |
|---|---|
| Outer diameter | 100 mm |
| Length | 100 mm |
| Use | satin finishing drum for fine surface finishing, producing an even surface scratch pattern on paint, varnish, filler, wood, plastic, and metal. |
| Max speed | 3700 rpm |
| Material | aluminium oxide |
| Shaft diameter | 19 mm |
| Abrasive Material | aluminium oxide (corundum) |
Show UNSPSC/ECL@SS
£ 44.72 excl. VAT
/ Each
£ 53.66 incl. VAT
- Usually arrives within 14 working days