Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 13111 XBR 80X15X6MM P240 KM613 SMALL MOP
KLINGSPOR 13111 XBR 80X15X6MM P240 KM613 SMALL MOP
KM 613 flap wheel
References
klingspor:
13111
rubix:
247A2849
ean:
4014855015382
Technical specifications
Outer diameter
80
mm
Length
15
mm
Grain
240
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 13111 XBR 80X15X6MM P240 KM613 SMALL MOP
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
80
mm
Length
15
mm
Grain
240
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.22
excl. VAT
/
Each
£
7.46
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 13069 KM 613 60 X 40 X 6 MM FLAP WHEEL P60 LS 309 X
KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP
KLINGSPOR 93021 SM611S 100 X 100 X 19 MM P180 FILE BELT
GARRYSON 50X50FINTFINISHWHEEL 086512
KLINGSPOR 13051 FLAP WHEEL 60MM X 30MM X 60GR
KLINGSPOR 320255 NFW600S 110 X 100 X 19 MM FILE BELT
PFERD 44400126 FAN GRINDER F 2010/6 A120
PFERD 44408086 FAN GRINDER F 4020/6 A 80
KLINGSPOR 12079 SM611 ABRASIVE MOP WHEELS LS 309 X 165 X 25 X 43.1
3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
KLINGSPOR ABRASIVE DISC 259043
KLINGSPOR 13087 FLAP WHEEL
KLINGSPOR 13145 XBR 80X30X6MM P150 KM613 SMALL MOP
KLINGSPOR 258896 NFW600S 100 X 100 X 19 MM FILE BELT
KLINGSPOR KM61325X15X6 SMALL ABRASIVE MOP 25 X 15 X 6 P240