References
Klingspor:10005
Rubix:247A2855
EAN:4014855098057

Product details : KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 165 mm |
| Length | 25 mm |
| Reaming diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 22.34 excl. VAT
/ Each
£ 26.81 incl. VAT
- Delivery usually within ( 11 ) days