STANLEY STHT77666-0 12M POCKET LASER DISTANCE MEASURE
Laser Distance Measure
See technical informationSee documentsReferences
Stanley:STHT77666-0
Rubix:270A2476
EAN:3253560776664

Technical specifications
| Scope | 12 m |
|---|---|
| Precision | 6 mm |
| Laser class | klasa 2 (iec/en 60825-1:2014) |
Documents
Product details : STANLEY STHT77666-0 12M POCKET LASER DISTANCE MEASURE
Strengths
•One-button operation for point and click measurement function
Ultra-compact and lightweight for ease of use and convenience
Runs on internal LI-ION battery for longer runtime - no need to change batteries (approx. 1000 measurements on a full charge)
USB charging available
Black screen with white letters for better visibility in brighter conditions
IP54 rated for better protection against dust and water splash
Ultra-compact and lightweight for ease of use and convenience
Runs on internal LI-ION battery for longer runtime - no need to change batteries (approx. 1000 measurements on a full charge)
USB charging available
Black screen with white letters for better visibility in brighter conditions
IP54 rated for better protection against dust and water splash
Technical specifications
Attributes
| Scope | 12 m |
|---|---|
| Precision | 6 mm |
| Laser class | klasa 2 (iec/en 60825-1:2014) |
| Power supply | 3.7 V |
| Laser Colour | red |
| Measurement range | 0,16 - 12 m |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- In stock: Next day delivery