STANLEY STHT1-77409 TLM50 15M LASER DISTANCE MEASURER
Laser Distance Measurer
See technical informationReferences
Stanley:STHT1-77409
Rubix:270A2478
EAN:3253561774096

Technical specifications
| Scope | 15 m |
|---|---|
| Precision | 3 mm |
| Laser class | class 2 (iec/en60825-1: 2014) |
Product details : STANLEY STHT1-77409 TLM50 15M LASER DISTANCE MEASURER
Strengths
•15M working range
Accuracy of +/- 3mm @ 10M
Provides distance calculation
Continuous measurement function
Measurement taken from back of the product
Compact and lightweight design with ergonomic rubber over-mold
Point & click measurement
2xAAA batteries included
Accuracy of +/- 3mm @ 10M
Provides distance calculation
Continuous measurement function
Measurement taken from back of the product
Compact and lightweight design with ergonomic rubber over-mold
Point & click measurement
2xAAA batteries included
Technical specifications
Attributes
| Scope | 15 m |
|---|---|
| Precision | 3 mm |
| Laser class | class 2 (iec/en60825-1: 2014) |
| Laser Colour | red |
| Measurement range | 17,5 cm to 15 m (7 in to 50 ft) |
Show UNSPSC/ECL@SS
£ 59.51 excl. VAT
/ Each
£ 71.41 incl. VAT
- Delivery usually within ( 7 ) days




