DEWALT DW03101-XJ 100M BLUETOOTH LASER DISTANCE MEASURER
Laser Distance Meter
See technical informationReferences
Dewalt:DW03101-XJ
Rubix:2525924
EAN:5035048448502

Technical specifications
| Scope | 100 m |
|---|---|
| Precision | 1.5 mm |
| Laser class | class 2 (iec 60825-1: 2007) |
Product details : DEWALT DW03101-XJ 100M BLUETOOTH LASER DISTANCE MEASURER
Laser Distance Measurer automatically calculates area and volume quickly and easily. Large 3-line backlit display helps improve screen visibility in both dim and bright conditions
Strengths
•Calculates area and volume automatic calculations make job estimates quick and easy with additional triangular area function
•Indirect height measurement uses Pythagoras to measure distances even when point A and/or point B isn't accessible for linear measurement
•Integrated inclinometer for use as a digital level to calculate continuous height and indirect horizontal distances
•Large 3-line backlit display helps improve screen visibility in both dim and bright conditions
•Multifunctional end piece folds at 90° for edge measurements and extends 180° for measurements from corners
•Indirect height measurement uses Pythagoras to measure distances even when point A and/or point B isn't accessible for linear measurement
•Integrated inclinometer for use as a digital level to calculate continuous height and indirect horizontal distances
•Large 3-line backlit display helps improve screen visibility in both dim and bright conditions
•Multifunctional end piece folds at 90° for edge measurements and extends 180° for measurements from corners
Technical specifications
Attributes
| Scope | 100 m |
|---|---|
| Precision | 1.5 mm |
| Laser class | class 2 (iec 60825-1: 2007) |
| Laser Colour | red |
| Measurement range | up to 100 m (target plate); typical 80 m; unfavourable conditions 60 m |
Show UNSPSC/ECL@SS
£ 267.29 excl. VAT
/ Each
£ 320.75 incl. VAT
- Delivery usually within ( 7 ) days