References
Bosch:0601072Z00
Rubix:265A5934
Manufacturer :0601072Z00
EAN:4059952614304



Product details : BOSCH GLM 150-27C
Easy to use, the GLM 50-27 C Professional laser rangefinder is rugged enough to stand up to the toughest conditions and document everything quickly. Ideal for demanding jobsites, it features a shock-absorbing housing, IP 65 protection and withstands a 1.5 m drop onto concrete. Thanks to fast data transfer via Bluetooth® connectivity and the MeasureOn Bosch application, it's never been easier to document measurement results. The intelligent user interface with a host of useful features, including a high-quality color display and convenient help function, ensures intuitive operation.
Technical specifications
Attributes
| Scope | 150 m |
|---|---|
| Precision | 1.5 mm |
| Laser class | class 2 |
| Power supply | 3.6 V |
| Laser Colour | red |
| Measurement range | 0,08 - 150 m |
Show UNSPSC/ECL@SS
£ 386.57 excl. VAT
/ Each
£ 463.88 incl. VAT
- Usually arrives within 14 working days
