References
Makita:LD050P
Rubix:80110477
EAN:0088381635141

Documents
Product details : MAKITA LD050P LASER DISTANCE METER
Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. It is engineered to make tape measuring methods obsolete and provide unmatched productivity and sophistication for a full range of measuring applications.
Strengths
•Measuring distance operating range for moderate distance capacity
Provides top-class accuracy for maximum precision
Provides both standard and metric units of measurement
Provides measurement functions for increased versatility of applications: Distance, Area, Volume, Permanent, Min/Max, Add/Subtract & Pythagoras (2 point), Pythagoras (3 point)
Bright laser for best-in-class visibility in moderate ambient light environment
Battery run time delivers measurements for continuous work and increased productivity
Records history of five measurements for convenience
Auto power-off function automatically shuts the device off for increased run time performance
Dust and water resistance with IP 54 rating for increased durability
Simplified user interface button and screen for convenience
Compact and lightweight design for convenient storage and increased portability
Provides top-class accuracy for maximum precision
Provides both standard and metric units of measurement
Provides measurement functions for increased versatility of applications: Distance, Area, Volume, Permanent, Min/Max, Add/Subtract & Pythagoras (2 point), Pythagoras (3 point)
Bright laser for best-in-class visibility in moderate ambient light environment
Battery run time delivers measurements for continuous work and increased productivity
Records history of five measurements for convenience
Auto power-off function automatically shuts the device off for increased run time performance
Dust and water resistance with IP 54 rating for increased durability
Simplified user interface button and screen for convenience
Compact and lightweight design for convenient storage and increased portability
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 116x45x29 mm |
|---|---|
| Logistic Weight | 100 g |
| Scope | 50 m |
| Precision | 2 mm |
| Laser class | 2 |
Show UNSPSC/ECL@SS
£ 137.00 excl. VAT
/ Each
£ 164.40 incl. VAT
- Delivery usually within ( 7 ) days
