Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 855 SYNTHETIC GLOVE 6 XS
TEGERA 855 SYNTHETIC GLOVE 6 XS
Synthetic glove TEGERA 855
References
tegera:
855-6
rubix:
386A1790
ean:
7392626060647
Technical specifications
Size
6
Coating
polyurethane
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : TEGERA 855 SYNTHETIC GLOVE 6 XS
TEGERA® 855, Synthetic glove, PU, palm-dipped, nylon, 13 gg, Cat. II, water and oil repellent, for precision work
Technical specifications
Attributes
Size
6
Coating
polyurethane
Abrasion resistance level
3
Main material
nylon
ESD
no
Usage environment
dry
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.68
excl. VAT
/
Each
£
2.02
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8155 LEATHER GLOVE 12 3XL
PORTWEST A360B8RS SENTI-FLEX GLOVE BLUE/BLACK SIZE S
TEGERA 690 LEATHER GLOVE 8 M
POLYCO DR100 DAYTONA DRIVERS STYLE HG LEATHER GLOVES 2122X YLW SIZE 9
TEGERA 671 LEATHER GLOVE 11 2XL
TEGERA 8125 TEXTILE GLOVE 10 XL
TEGERA 113 LEATHER GLOVE 10 XL
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 119 LEATHER GLOVE 10 XL
TEGERA 8852 OIL GRIP 4111X GLOVES 9 L
TEGERA 431 SYNTHETIC GLOVE CRF 7 S
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 11
TEGERA 640 LEATHER GLOVE 7 S
TEGERA 8155T LEATHER GLOVE 9 L
TEGERA 8155T LEATHER GLOVE 12 3XL