Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 991 SYNTHETIC GLOVE 6 XS
TEGERA 991 SYNTHETIC GLOVE 6 XS
Synthetic glove TEGERA 991
References
tegera:
991-6
rubix:
386A2341
ean:
7392626064430
Technical specifications
Size
6
Cutting resistance level
5
Main material
Polyurethane
See all Specifications
Product details
Technical specifications
Product details : TEGERA 991 SYNTHETIC GLOVE 6 XS
TEGERA® 991, Cut resistant glove, PU, palm-dipped, Dyneema®, glass fibre thread, nylon, 13 gg, smooth finish, cut resistance level C, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
6
Cutting resistance level
5
Main material
Polyurethane
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.27
excl. VAT
/
Each
£
36.32
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A319XL FLEXO GRIP NITRILE GLOVE XL RED/BLACK
PORTWEST A330YERM NITRILE LIGHT KNITWRIST GLOVE YELLOW SIZE M
TEGERA 441 SYNTHETIC GLOVE CRF 8 M
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 8
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 6
TEGERA 983 SYNTHETIC GLOVE 8 M
TRAFFIGLOV TG5360 LXT ULTRAFINE X-DURA PU DIP AMBER 3X42C GLOVES 5/2XS
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) L
TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 10 XL
GISS 880368 QS-CUT PU CUT D GLOVE 4X43D SIZE 11
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 8
TEGERA 983 SYNTHETIC GLOVE 10 XL
"ANSELL 16-650 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 8"
TEGERA 436 SYNTHETIC GLOVE 5 2XS
ANSELL 11-531 HYFLEX 4X42B NITRILE PALM DIPPED GLOVES GRY/DGRY SIZE 10