STAHLWILLE 7195-2 54101195 BATTERY
7195-2 Li-ion Battery for No 714
See technical informationSee documentsReferences
Stahlwille:54101195
Rubix:80080087
EAN:4018754224487



Documents
Product details : STAHLWILLE 7195-2 54101195 BATTERY
7195-2 Li-ion battery for No 714
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x87 mm |
|---|---|
| Logistic Weight | 100 g |
| Capacity | 2.6 Ah |
| Voltage | 4.2 V |
| Type | li-ion battery |
| Model | 7195-2 |
Show UNSPSC/ECL@SS
£ 112.47 excl. VAT
/ Each
£ 134.96 incl. VAT
- Usually arrives within 14 working days
