Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Precision pliers
LINDSTROM RX 7891 SNIPE NOSE PLIER
LINDSTROM RX 7891 SNIPE NOSE PLIER
Lindstrom Pliers
References
bahco:
RX 7891
rubix:
078532
ean:
7314150103225
Technical specifications
Nose shape
Straight
Length of noses
31.5
mm
Length
158.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LINDSTROM RX 7891 SNIPE NOSE PLIER
Snipe nose pliers with jaw. Length 158.5mm, jaw length 32mm.
Technical specifications
Attributes
Logistic Weight
80
g
Nose shape
Straight
Length of noses
31.5
mm
Length
158.5
mm
Weight
72
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.88
excl. VAT
/
Each
£
74.26
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
KNIPEX 7813125 ELECTRONIC-SUPER-KNIPS 125MM
BAHCO 4830 ERGO SNIPE NOSE PLIERS SMOOTH JAWS 135MM
KNIPEX 7861125ESDSB ELECTRONIC-SUPER-KNIPS 125MM
BAHCO 2430 G-140 IP SNIPE NOSE CUTTING 140 IP
KNIPEX 3442130 RELAY ADJUSTING PLIERS 130MM
STANLEY 0-89-870 FM 1/2 RND LONG NOSE PLIER 200MM
KNIPEX 7871125 ELECTRONIC-SUPER-KNIPS 125MM
BAHCO 2430 G-200 SNIPE NOSE CUTTING 200
BAHCO 2427 GC-160IP LONG ROUND NOSE CHROMED PL 160
LINDSTROM 8149 PRECISION DIAGONAL TIP CUTTER ESD SAFE HANDLE 0.1-0.6MM
KNIPEX 7841125 ELECTRONIC-SUPER-KNIPS 125MM
LINDSTROM 8211 20DEG ANGLE HEAD OBLIQUE CUTTER 0.2 -1.2MM
BAHCO 2430 D-160 LONG NOSE PLIER 2430 D-160
KNIPEX 7831125 ELECTRONIC-SUPER-KNIPS 125MM
LINDSTROM 7890 SNIPE NOSE PLIERS SYNTHETIC HANDLE SMOOTH JAW 132MM