KNIPEX 7831125 ELECTRONIC-SUPER-KNIPS 125MM


Precision pliers Knipex

References
knipex:78 31 125
rubix:388A3683
ean:4003773039778
brand logo
brand logo
Technical specifications
Nose shapeOther
Length of noses9 mm
Length130 mm
See all Specifications

Product details : KNIPEX 7831125 ELECTRONIC-SUPER-KNIPS 125MM


With narrow head. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, burnished. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. Special tool steel, oil hardened in multiple stages

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x68x46 mm
Nose shapeOther
Length of noses9 mm
Length130 mm
Weight55 g
Show UNSPSC/ECL@SS
£ 23.35 excl. VAT
/ Each
£ 28.02 incl. VAT
  • Usually arrives within 14 working days