Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Precision pliers
LINDSTROM 8211 20DEG ANGLE HEAD OBLIQUE CUTTER 0.2 -1.2MM
LINDSTROM 8211 20DEG ANGLE HEAD OBLIQUE CUTTER 0.2 -1.2MM
Precision pliers Lindström
References
lindström:
8211
rubix:
010357
ean:
7314150101030
Product details
Technical specifications
Product details : LINDSTROM 8211 20DEG ANGLE HEAD OBLIQUE CUTTER 0.2 -1.2MM
Technical specifications
Attributes
Logistic Weight
43
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.26
excl. VAT
/
Each
£
117.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7861125 ELECTRONIC-SUPER-KNIPS 125MM
KNIPEX 7831125 ELECTRONIC-SUPER-KNIPS 125MM
STAHLWILLE 74620001 CABLE EXTRACTOR TOOL
STAHLWILLE 96746230 -1501+1511 KABELEX EJECTION TOOL
KNIPEX 7871125 ELECTRONIC-SUPER-KNIPS 125MM
LINDSTROM 8248 45DEG ANGLE RELIEVED HEAD OBLIQUE CUTTER 0.2-0.8MM
KNIPEX 7861125SB ELECTRONIC-SUPER-KNIPS 125MM
LINDSTROM 8149 PRECISION DIAGONAL TIP CUTTER ESD SAFE HANDLE 0.1-0.6MM
BAHCO 2470G-200 SNIPE NOSE PLIERS
KNIPEX 7861125ESD ELECTRONIC-SUPER-KNIPS ESD 125MM
LINDSTROM 7890 SNIPE NOSE PLIERS SYNTHETIC HANDLE SMOOTH JAW 132MM
LINDSTROM 7891 SNIPE NOSE PLIERS SERRATED JAW 132MM
KNIPEX 7871125ESD ELECTRONIC-SUPER-KNIPS ESD 125MM
LINDSTROM RX 7893 SNIPE NOSE PLIER
LINDSTROM RX 7890 SNIPE NOSE PLIER