LINDSTROM 8149 PRECISION DIAGONAL TIP CUTTER ESD SAFE HANDLE 0.1-0.6MM


Mechanical Pliers

References
bahco:8149
rubix:119A1784
ean:7314150051106
brand logo
brand logo
Technical specifications
Nose shapeStraight
Length of noses14 mm
Length114 mm
See all Specifications

Product details : LINDSTROM 8149 PRECISION DIAGONAL TIP CUTTER ESD SAFE HANDLE 0.1-0.6MM


Strengths

•Black finish
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 58-60 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Ideal for use with multi-lead components and for rework
The cutting capacity that is given is for copper wire

Technical specifications


Attributes
Logistic Weight50 g
Nose shapeStraight
Length of noses14 mm
Length114 mm
Cutting capacity0.6 mm
Weight48 g
Show UNSPSC/ECL@SS
£ 123.23 excl. VAT
/ Each
£ 147.88 incl. VAT
  • Usually arrives within 14 working days