References
SKF:U 311
Rubix:102A6194
Manufacturer :28184
EAN:7316570395570

Product details : SKF BEARING SEATING RING U 311
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11,5x110x110 mm |
|---|---|
| Logistic Weight | 280 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 11.5 mm |
| Thickness | 11.5 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 80.51 excl. VAT
/ Each
£ 96.61 incl. VAT
- Delivery usually within ( 3 ) days
