Grooved and lock nut SKF KML 30, Female thread: G | Nominal diameter (metric): 150 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KML 30
Rubix:132A4856
Manufacturer :11070
EAN:7316577055668

Documents
Product details : SKF LOCK NUT KML 30
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Nominal diameter (metric) | 150 mm |
| Female thread | g |
| Outer diameter | 180 mm |
| Diameter across flats | 150 mm |
Show UNSPSC/ECL@SS
£ 182.27 excl. VAT
/ Each
£ 218.72 incl. VAT
- Delivery usually within ( 3 ) days
