Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBR50 ACCESSORIES
Grooved and lock nut SNR TBR50, Nominal diameter (metric): 50 mm
Grooved and lock nut SNR
References
snr:
TBR50
rubix:
205A9087
ean:
3413520486877
Technical specifications
Nominal diameter (metric)
50
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBR50 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
50
mm
Weight
0
kg
Series
tbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.36
excl. VAT
/
Each
£
65.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KMTA 40, Nominal diameter (metric): 200 mm
Grooved and lock nut PTN KM14, Female thread: M70×2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KMFE 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut SKF KMT 2, Female thread: M 15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut Timken KM6, Nominal diameter (metric): 30 mm
Grooved and lock nut SNR BP70
Grooved and lock nut SNR HM30/560
Grooved and lock nut PTN KM48, Female thread: Tr240×4 | Nominal diameter (metric): 240 mm
Grooved and lock nut PTN KM4, Female thread: M20×1 | Nominal diameter (metric): 20 mm
Grooved and lock nut AKN from MECALINE KMT3-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut AKN from MECALINE HM3096-AKN, Female thread: Tr 480x5 | Nominal diameter (metric): 480 mm
Grooved and lock nut FAG KM26, Female thread: M130x2 | Nominal diameter (metric): 165 mm
Grooved and lock nut SNR HM52T
Grooved and lock nut Timken KM 27, Nominal diameter (metric): 135 mm
Grooved and lock nut SKF KM 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm