Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM28 LOCKNUT
Grooved and lock nut Timken KM 28, Nominal diameter (metric): 140 mm
Bearing Lock Nut
References
timken:
KM 28
rubix:
100A1136
ean:
0087796028760
Technical specifications
Nominal diameter (metric)
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM28 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
140
mm
Thread-cutting pitch
2
mm
Outer diameter
180
mm
Diameter across flats
140
mm
Width
22
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.84
excl. VAT
/
Each
£
112.61
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut SNR HM3168
Grooved and lock nut SKF KM 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut SKF KM 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SKF N 10, Female thread: 1,967 in - 18 | Nominal diameter (metric): 49.962 mm
Grooved and lock nut SNR BPR55
Grooved and lock nut FAG MU.KMT30-MFO, Nominal diameter (metric): 150 mm
Grooved and lock nut SKF KML 24, Female thread: M 120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SKF KM 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut SKF HM 3044, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Grooved and lock nut AKN from MECALINE HM3076-AKN, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut AKN from MECALINE ZM95-AKN, Female thread: M95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut FAG KM38, Female thread: M190x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut SNR KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut INA ZMA45/85, Female thread: M45X1,5 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KMFE 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm