Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM1 ACCESSORIES
Grooved and lock nut SNR KM1, Female thread: M12x1
Lock Nut
References
snr:
KM1
rubix:
205A4560
ean:
3413520529390
Technical specifications
Female thread
M12x1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM1 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
22
x
3
mm
Logistic Weight
9
g
Female thread
M12x1
Thread-cutting pitch
1
mm
Outer diameter
22
mm
Width
4
mm
Weight
0.001
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM3052-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut SKF KMTA 11, Female thread: M 55x1,5 | Nominal diameter (metric): 55 mm
Grooved and lock nut SNR HM48T
Grooved and lock nut SKF KM 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMT 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KMT 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KMFE 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SNR KM28, Female thread: M140x2
Grooved and lock nut PTN KM3, Female thread: M17×1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SNR TBPR50, Nominal diameter (metric): 50 mm
Grooved and lock nut Timken TAN136
Grooved and lock nut SKF KMT 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE KM0-AKN, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut PTN KM14, Female thread: M70×2 | Nominal diameter (metric): 70 mm
Grooved and lock nut FAG HM48T, Female thread: Tr240X4 | Nominal diameter (metric): 300 mm