References
SNR:KM9
Rubix:205A4594
EAN:3413520529666

Documents
Product details : SNR KM9 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x46 mm |
|---|---|
| Logistic Weight | 128 g |
| Female thread | m45x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Outer diameter | 65 mm |
| Weight | 128 kg |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Usually arrives within 14 working days
