Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857503 LOCK WASHER MB56
PTN 857503 LOCK WASHER MB56
MB Washer
References
ptn:
MB56
rubix:
218A1409
manufacturer :
857503
ean:
3660338127571
Technical specifications
Inner diameter
280
mm
Outer diameter
362
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857503 LOCK WASHER MB56
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
280
mm
Outer diameter
362
mm
Series
MB
Material
Steel
Weight
0.624
kg
Width
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.91
excl. VAT
/
Each
£
55.09
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Check our products from related categories
SKF LOCKING WASHER W 26
PTN 857473 LOCK WASHER MB11
TIMKEN MB19 LOCK WASHER
MB26-AKN LOCK WASHER MB 26
FAG MB10-A SECURING PLATE
MB16-AKN LOCK WASHER MB 16
MB19-AKN LOCK WASHER MB 19
SKF LOCKING WASHER MB 27
FAG LOCKING WASHER MB2
SNR FR290X5X6 PLUMMER BLOCK ACCESSORIES
TIMKEN TW114 LOCK WASHER
SNR FR200X5,1X6 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB34
SKF LOCK WASHER W 40
PTN 857500 LOCK WASHER MB44