Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBPR30 ACCESSORIES
Grooved and lock nut SNR TBPR30, Nominal diameter (metric): 30 mm
Grooved and lock nut SNR
References
snr:
TBPR30
rubix:
205A9072
ean:
3413520486495
Technical specifications
Nominal diameter (metric)
30
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBPR30 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
30
mm
Weight
0
kg
Series
TBPR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.14
excl. VAT
/
Each
£
55.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM72T-AKN, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm
Grooved and lock nut AKN from MECALINE HM42T-AKN, Female thread: Tr 210x4 | Nominal diameter (metric): 210 mm
Grooved and lock nut PTN KM22, Female thread: M110×2 | Nominal diameter (metric): 110 mm
Grooved and lock nut INA ZM50, Female thread: M50X1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut AKN from MECALINE HML52T-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut FAG HM3080, Female thread: Tr400X5 | Nominal diameter (metric): 470 mm
Grooved and lock nut FAG KM28, Female thread: M140x2 | Nominal diameter (metric): 180 mm
Grooved and lock nut SNR TB100, Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE KML32-AKN, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut SNR KM20, Female thread: M100x2
Grooved and lock nut SKF HM 46 T, Nominal diameter (metric): 230 mm
Grooved and lock nut SKF KMT 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut PTN KM40, Female thread: M200×3 | Nominal diameter (metric): 200 mm
Grooved and lock nut Timken KM 10, Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KMT 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm