Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM31 ACCESSORIES
Grooved and lock nut SNR KM31
Grooved and lock nut SNR
References
snr:
KM31
rubix:
205A4583
ean:
3413521338106
Product details
Technical specifications
Product details : SNR KM31 ACCESSORIES
Technical specifications
Attributes
Outer diameter
200
mm
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.92
excl. VAT
/
Each
£
125.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut PTN KM7, Female thread: M35×1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SNR KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE KMT17-AKN, Female thread: M85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KMK 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SNR TBR80, Nominal diameter (metric): 80 mm
Grooved and lock nut NSK AN00, Nominal diameter (metric): 10 mm
Grooved and lock nut SKF KM 33, Female thread: M165x3 | Nominal diameter (metric): 165 mm
Grooved and lock nut SKF KMT 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut INA ZMA40/62, Female thread: M40X1,5 | Nominal diameter (metric): 62 mm
Grooved and lock nut SKF HM 3044, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Grooved and lock nut AKN from MECALINE ZMA50/92-AKN, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SNR KM3, Female thread: M17x1
Grooved and lock nut Timken KM 24, Nominal diameter (metric): 120 mm
Grooved and lock nut Timken KM 12, Nominal diameter (metric): 60 mm
Grooved and lock nut INA ZMA55/98, Female thread: M55X2 | Nominal diameter (metric): 98 mm