Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM29 ACCESSORIES
Grooved and lock nut SNR KM29, Nominal diameter (metric): 171 mm
Grooved and lock nut SNR
References
snr:
KM29
rubix:
205A4580
ean:
3413521344541
Technical specifications
Nominal diameter (metric)
171
mm
See all Specifications
Product details
Technical specifications
Product details : SNR KM29 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
171
mm
Outer diameter
190
mm
Width
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.59
excl. VAT
/
Each
£
107.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut FAG KM40, Female thread: M200x3 | Nominal diameter (metric): 250 mm
Grooved and lock nut AKN from MECALINE KM23-AKN, Female thread: M 115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE HM66T-AKN, Female thread: Tr 330x5 | Nominal diameter (metric): 330 mm
Grooved and lock nut SKF KM 21, Female thread: M 105x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut FAG KM13, Female thread: M65x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE ZM150-AKN, Female thread: M150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut AKN from MECALINE KM17-AKN, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SNR TBR85, Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KM 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut Timken KM 24, Nominal diameter (metric): 120 mm
Grooved and lock nut AKN from MECALINE KMT13-AKN, Female thread: M65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut AKN from MECALINE KMT32-AKN, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut SKF KMFE 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut FAG HM3080, Female thread: Tr400X5 | Nominal diameter (metric): 470 mm
Grooved and lock nut INA ZMA15/33, Female thread: M15X1 | Nominal diameter (metric): 33 mm