Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBP55 ACCESSORIES
Grooved and lock nut SNR TBP55, Nominal diameter (metric): 55 mm
Grooved and lock nut SNR
References
snr:
TBP55
rubix:
205A9067
ean:
3413520486723
Technical specifications
Nominal diameter (metric)
55
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBP55 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
55
mm
Weight
0
kg
Series
TBP
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.12
excl. VAT
/
Each
£
91.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut Timken KM 36, Nominal diameter (metric): 180 mm
Grooved and lock nut FAG KM25, Female thread: M125x2 | Nominal diameter (metric): 160 mm
Grooved and lock nut SNR BR80
Grooved and lock nut SNR KM0, Female thread: M10x0,75
Grooved and lock nut AKN from MECALINE KM10-AKN, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut Timken KM 2, Nominal diameter (metric): 15 mm
Grooved and lock nut SNR TBPR20/1, Nominal diameter (metric): 20 mm
Grooved and lock nut SKF N 07, Female thread: 1,376 in - 18 | Nominal diameter (metric): 34.95 mm
Grooved and lock nut AKN from MECALINE KMT20-AKN, Female thread: M100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut INA AM70, Female thread: M70X2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SKF KMK 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut INA ZM17, Female thread: M17X1 | Nominal diameter (metric): 28 mm
Grooved and lock nut AKN from MECALINE ZMA50/75-AKN, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SKF HM 52 T, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut SNR KM15, Female thread: M75x2