STAHLWILLE 40082121 COMBINATION SPANNER 21MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40082121
Rubix:2018261
EAN:4018754018864



Documents
Product details : STAHLWILLE 40082121 COMBINATION SPANNER 21MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x47x262 mm |
|---|---|
| Logistic Weight | 216 g |
| Opening | 21 |
| Length | 260 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 22.94 excl. VAT
/ Each
£ 27.53 incl. VAT
- Usually arrives within 14 working days
