References
Schaeffler:LOCKNUT-HOOK-KM21-23
Rubix:386A7184
Manufacturer :0390567910000
EAN:4012802117196

Documents
Product details : SCHAEFFLER LOCKNUT-HOOK-KM21-23 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Opening | 21x23 |
| Length | 385 mm |
| Type | hook wrench |
Show UNSPSC/ECL@SS
£ 58.29 excl. VAT
/ Each
£ 69.95 incl. VAT
- Usually arrives within 14 working days
