Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 19MMVDE RING SPANNER VDE2E-19
GEDORE 19MMVDE RING SPANNER VDE2E-19
Ring Spanner
References
gedore:
VDE 2 E 19
rubix:
118A2675
manufacturer :
6036860
ean:
4010886603680
Technical specifications
Opening
19
See all Specifications
Product details
Technical specifications
Product details : GEDORE 19MMVDE RING SPANNER VDE2E-19
Strengths
•Vanadium steel 31CrV3
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
Opening
19
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.99
excl. VAT
/
Each
£
65.99
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ADJUSTABLE WRENCH 10 INCH PHOSPHATE 713011074014
STAHLWILLE TUBULAR HANDLE 48030003 SIZE 3
BRITOOL EXPERT OFFSET RING WRENCH 27 X 30MM
GEDORE 19X24 6 O/E SPANNER
BAHCO 11M-8 LONG COMBINATION WRENCH 8MM
FACOM 44.21X23 44 OPEN END JAW SPANNERS METRIC 21 X 23MM
STAHLWILLE 01211020 CROW RING SPANNER 1/4DR MJ20 440S MJ
BAHCO 2M-46-50 RING WRENCH
FACOM ANG.SOCK.WREN 75.32
GEDORE 133 30 6400260 30MM A/F OPEN END FLOGGING SPANNER
STAHLWILLE 7/16 AF SMALL DOE SPANNER ELEC
FACOM RING WRENCH 54A.50
BAHCO 1RZ-7/16 RATCHET COMBI SPANNER
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 46 X 50MM
STAHLWILLE 32MM HEAVY DUTY RING SPANNERS 42020032